Apply to be a TradeMaster!
Main product image of Differential Pressure Control SPDT Floating Contacts -  1/4" Male Flare
Magnifying glass
Hover image to zoom

Differential Pressure Control SPDT Floating Contacts - 1/4" Male Flare

SKU:
P74JA-3C
Rating:
(0)
Q&A:
(0)
Differential Pressure Control SPDT Floating Contacts -  1/4" Male Flare
Magnifying glass
Hover image to zoom
$431.37 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
DIFFERENTIAL PRES CONTROL; SPDT FLOATING CONTACTS; 1/4" MALE FLARE

The P74JA differential pressure control is commonly used on water systems to control a pressure differential between supply and return lines. The control's SPDT floating action contacts position a motor actuated valve operated by a Johnson Controls M81 or Series M100A motor actuator. In atypical application the valve is located in a bypass line around the system pump. When the system pressure differential increases above the control's set point, the valve opens further. More water is diverted through the bypass valve, resulting in a reduction in system pressure differential. A reduction in the pressure differential causes the valve to begin closing and results in an increase in system pressure differential. The P74JA is suitable for use on other air or liquid pressure differential applications where SPDT non-snap acting switching is desired.

Features
?- Single-pole, double-throw, totally enclosed non-snap acting Pennswitch.
?- 1/4 in. flared tube pressure connection on the sensing element permits easy field installation.
?- Direct reading scale for quick set point determination.
-? Pressure differential setting can be easily changed without removing the cover.

Specs

–
Product Type:

High Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy