Apply to be a TradeMaster!
Main product image of 3/8" Air Pressure Reducing Valve
Magnifying glass
Hover image to zoom

3/8" Air Pressure Reducing Valve

SKU:
R-130-15
Rating:
(1)
Q&A:
(0)
3/8" Air Pressure Reducing Valve
Magnifying glass
Hover image to zoom
$272.94 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"

Description

–
The R-130 Air Pressure Reducing Valve reduces the primary air supply pressure to a selected pressure in a compressed air system. The Reducing Valve can also be used as a minimum set point regulator. When the R-130 is used as a minimum set point regulator, an R-3710 Series 0.005 Restrictor must be used in the output line.

Features:
  • adjustable pressure setting
  • lockable adjusting knob
  • works as a minimum set point regulator when used with an R-3710 Series 0.005 in. restrictor in the output line
  • includes a gauge connection in the valve body

Specs

–
Product Type:

Valve

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Control pressure regulator

A good quality air regulator
Bill
Wallingford ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy