Apply to be a TradeMaster!
Main product image of Miniature Pressure Regulator
Magnifying glass
Hover image to zoom
Miniature Pressure Regulator
Magnifying glass
Hover image to zoom
$292.05 each
In Stock
In Stock
Get 6 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
12 MAX PSI
Product Highlight: Min Pressure (PSI)
1 PSI

Description

–
The R-4000 Miniature Pressure Regulator is a low volume device used primarily to readjust the set point of pneumatic controllers. The output pressure of the R-4000 varies in proportion to the rotation of the adjusting knob.

Used with a .005 in. or .007 in. R-3170 Series Restrictor, the R-4000 has a barbed fitting for 1/4 in. O.D. polytubing for panel mounting (see Fig. 3) and a 4 in. (102 mm) length of polytubing for conduit box mounting (see Fig. 5). Table 1 lists the various output spans available. These spans can be placed anywhere within the pressure ranges and are obtained by proper tab removal from the stop plate as indicated in Table 1. A two-sided dial plate, for direct or reverse applications, is supplied with the regulator.

Specs

–
Product Type:

Regulator

Max Pressure (PSI):

12

Min Pressure (PSI):

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy