Apply to be a TradeMaster!
Main product image of System 351A Series Humidity Stage Module with Percent RH Scale
Magnifying glass
Hover image to zoom

System 351A Series Humidity Stage Module with Percent RH Scale

SKU:
S351AA-1C
Rating:
(0)
Q&A:
(0)
System 351A Series Humidity Stage Module with Percent RH Scale
Magnifying glass
Hover image to zoom
$194.85 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
DIN Rail, Wall

Description

–
The S350A, S351A, and S352A Stage Modules are intended to be used with System 350™ controls. Each of these stage modules plugs into the respective control module to add multiple-stage capability. These stage modules have Single-Pole, Double-Throw (SPDT) relay output with Light-Emitting Diode (LED) indication.

As are all System 350 products, the stage modules are housed in NEMA 1, high-impact thermoplastic enclosures. The modular design provides easy, plug-together connections for quick installation and future expandability

Specs

–
Product Type:

Humidity Module

Power Consumption:

1.0 VA

Humidity Range:

0 to 95% RH (Non Condensing)

Enclosure Type:

NEMA-1

Mount:

DIN Rail

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy