Apply to be a TradeMaster!
Main product image of 1/4" Flare Straight Tube with Depressor In 1 End (36" CAP)
Magnifying glass
Hover image to zoom

1/4" Flare Straight Tube with Depressor In 1 End (36" CAP)

SKU:
SEC99AA-36C
Rating:
(0)
Q&A:
(0)
1/4" Flare Straight Tube with Depressor In 1 End (36" CAP)
Magnifying glass
Hover image to zoom
$46.18 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
SAE Flare Connection

Description

–
SEC99AA-36C Two straight fittings Length: 36 in. (914 mm)

The SEC99A UltraCap Armored Capillary is designed for use as a pressure connection in refrigeration and air conditioning applications. This small-orifice capillary minimizes pressure pulsation, and the brass armor sleeve improves resistance to abrasion caused by vibration. The copper capillary inside the armored sleeve allows no effusion of refrigerant to the environment.

UltraCap is designed for use with 1/4 in. SAE external flare fitting connectors, such as those found on the Johnson Controls/PENN® lines of pressure-actuated controls. Integral Schrader valve depressors are available. UltraCap Armored Capillary is compatible with all common non-corrosive refrigerants. The UltraCap capillary is available in a variety of lengths, and in models with two straight fittings or with one straight fitting and one 90° elbow fitting.

Specs

–
Capillary Length:

36"

Connection Size:

1/4"

Connection Type:

SAE Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy