Apply to be a TradeMaster!
Main product image of Pneumatic Low Limit Thermostat w/ 18" Element
Magnifying glass
Hover image to zoom
Pneumatic Low Limit Thermostat w/ 18" Element
Magnifying glass
Hover image to zoom
$613.75 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The T-3610 Pneumatic Low Limit Thermostat is a low volume controller designed to maintain a minimum air temperature. Pneumatic feedback is incorporated into the controller design to provide an exact proportional relationship between the measured temperature and the control pressure.

Models are available for unit ventilator duct mounting applications with an 8 ft (244 cm) liquid filled averaging element or an 18 in. (46 cm) liquid filled rigid stem element. Both elements provide air temperature control with minimum variation in response to the average temperature sensed by the element.

Specs

–
Product Type:

Thermostat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy