Apply to be a TradeMaster!
Main product image of Reverse Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)
Magnifying glass
Hover image to zoom

Reverse Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)

SKU:
T-4002-202
Rating:
(2)
Q&A:
(1)
Reverse Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)
Magnifying glass
Hover image to zoom
$231.27 each
In Stock
In Stock
Get 293 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Mount
Horizontal
Product Highlight: Max Temp (F)
55° to 85°F Max Temp

Description

–
The T-4000 Series Pneumatic Room Thermostats provide individual space temperature control in all types of heating and cooling applications. By producing a proportional output signal, these thermostats modulate controlled devices in response to load changes in the space. This imposes the least demand on mechanical heating and cooling apparatus. A variety of high volume output and low volume output controllers are available to meet the functional requirements of any control system. Auxiliary devices are available to perform functions such as two-position action, high-low pressure selection, sequencing, etc.

Features
  • Adjustable Sensitivities and Set Points
  • Individual Set Points on Dual Temperature Controllers
  • Pneumatic Feedback for Greater Accuracy
  • Vibration and Shock Resistant
  • Meets Governmental and Commercial Requirements
  • Single or Dual Bimetal Sensing Elements
  • Element Identification Labels
  • Rugged Construction and Decorative Design

Specs

–
Mount:

Horizontal

Type:

Single Temperature

Action:

Reverse Acting

Max Temp (F):

55° to 85°F

Application:

Single-Stage (Heat/Cool)

Programmability:

Non-Programmable

User Interface:

Mechanical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Knob Adjustment Kit (Bag of 10)
SKU: T-4002-5012
Johnson Controls

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

i would buy this again

It worked as stated.
Bags
New Orleans
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product great service

worked as expected
Hisam
Houston TX
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are these new t-stats?

Asked by Tom 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes. PexSupply does not sell used or refurbished products.

Was this review helpful to you?
-

Yes they are new in box Sent from my iPhone Jarod

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy