Apply to be a TradeMaster!
Main product image of Direct Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)
Magnifying glass
Hover image to zoom

Direct Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)

SKU:
T-4002-201
Rating:
(5)
Q&A:
(1)
Direct Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)
Magnifying glass
Hover image to zoom
$208.03 each
In Stock
In Stock
Get 117 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Mount
Horizontal
Product Highlight: Max Temp (F)
55° to 85°F Max Temp

Description

–
The T-4000 Series Pneumatic Room Thermostats provide individual space temperature control in all types of heating and cooling applications. By producing a proportional output signal, these thermostats modulate controlled devices in response to load changes in the space. This imposes the least demand on mechanical heating and cooling apparatus. A variety of high volume output and low volume output controllers are available to meet the functional requirements of any control system. Auxiliary devices are available to perform functions such as two-position action, high-low pressure selection, sequencing, etc.

Features
  • Adjustable Sensitivities and Set Points
  • Individual Set Points on Dual Temperature Controllers
  • Pneumatic Feedback for Greater Accuracy
  • Vibration and Shock Resistant
  • Meets Governmental and Commercial Requirements
  • Single or Dual Bimetal Sensing Elements
  • Element Identification Labels
  • Rugged Construction and Decorative Design

Specs

–
Application:

Single-Stage (Heat/Cool)

Programmability:

Non-Programmable

Mount:

Horizontal

Type:

Single Temperature

Action:

Direct Acting

Max Temp (F):

55° to 85°F

User Interface:

Mechanical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Beige Thermostat Cover Plate Assembly,Exposed setpoint, with °F/°C thermometer (Horizontal Mount)
SKU: T-4000-2142
Johnson Controls

6 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Right produs, Right price.

Reolace some seals and two stats so far so good!
D H-L
Grand Rapids Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As Advertised. Great product

Very happy with purchase. Would buy again. Great product, good price, and good delivery.
Rod
Iowa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definite product I would purchase again

An older stat that we use in some of our offices areas that are not as easy to find as they once were. Great pricing, excellent service and ships promptly.
Ken
Johnson City TN
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was perfect replacement!

This is exact product as manufacturer only at alot better price.
Mike in Maintenance
Eastland, TX
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what they said it would be

It was an exact replacement part. Thanks again for the great sevice.
Rack
Sarnia Ontario, Canada
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do anyone have a step by step process as whento change a DA t4000-201 stat? Please share.

Asked by b-man 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the following manual: http://s3.pexsupply.com/manuals/1252943149719/17756_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy