Apply to be a TradeMaster!
Main product image of Direct Acting Transmitter 60-85 Deg F
Magnifying glass
Hover image to zoom

Direct Acting Transmitter 60-85 Deg F

SKU:
T-5002-202
Rating:
(0)
Q&A:
(0)
Direct Acting Transmitter 60-85 Deg F
Magnifying glass
Hover image to zoom
$552.33 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
60°F to 85°F
Product Highlight: Min Temp (F)
60°F Min Temp
Product Highlight: Max Temp (F)
85°F Max Temp

Description

–
The T-5002 Room Temperature Transmitter measures space or mass temperature and transmits a proportional 3 to 15 PSIG (21 to 105 kPa) output signal to an indicator, receiver-controller, or Building Automation System for automatic temperature control. The space transmitters measure the temperature of the ambient air; the mass transmitters measure the surface temperature of the walls surrounding the space and transmit the signal to an optimal start controller. Refer to Table 1 for models and ranges available.

Specs

–
Temperature Range (F):

60°F to 85°F

Min Temp (F):

60°F

Max Temp (F):

85°F

Action:

Direct Acting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy