Apply to be a TradeMaster!
Main product image of T-5210 Pneumatic Temperature Transmitter w/ 4' Copper Capillary (0 to 100°F)
Magnifying glass
Hover image to zoom

T-5210 Pneumatic Temperature Transmitter w/ 4' Copper Capillary (0 to 100°F)

SKU:
T-5210-1114
Rating:
(0)
Q&A:
(0)
T-5210 Pneumatic Temperature Transmitter w/ 4' Copper Capillary (0 to 100°F)
Magnifying glass
Hover image to zoom
$599.43 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
100°F Max Temp

Description

–
The T-5210 Pneumatic Temperature Transmitter measures temperature and converts this measurement to an air pressure signal that is transmitted to a pneumatic receiver, controller, or receiver-indicator. When used with a Dewcel (purchased locally), the T-5210 operates as a dew point transmitter.

Features:
  • Element Style - Copper Bulb with 4 ft (1.2 m) Copper Capillary
  • Provides an exact proportional relationship between the measured temperature and the transmitted signal
  • Includes appropriate brackets for mounting to ductwork, walls, or directly to the hub of a duct flange, or separable well
  • Operates in any position from a rigid, flat, mounting surface
  • Requires a 0.007 in. restricted supply

Specs

–
Max Temp (F):

100°F

Operating Temp Range:

0 to 100°F

Element Type:

Bulb

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy