Apply to be a TradeMaster!
Main product image of Pneumatic Temperature Transmitter with 8' Capillary (40 to 65°F)
Magnifying glass
Hover image to zoom

Pneumatic Temperature Transmitter with 8' Capillary (40 to 65°F)

SKU:
T-5210-1124
Rating:
(0)
Q&A:
(0)
Pneumatic Temperature Transmitter with 8' Capillary (40 to 65°F)
Magnifying glass
Hover image to zoom
T-5210-1124 has been discontinued
Discontinued January 17, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Max Temp (F)
65°F Max Temp

Description

–
The T-5210 Pneumatic Temperature Transmitter measures temperature and converts this measurement to an air pressure signal that is transmitted to a pneumatic receiver, controller, or receiver-indicator. When used with a Dewcel (purchased locally), the T-5210 operates as a dew point transmitter.

Features:
  • Element Style - Copper Bulb with 8 ft Capillary
  • Provides an exact proportional relationship between the measured temperature and the transmitted signal
  • Includes appropriate brackets for mounting to ductwork, walls, or directly to the hub of a duct flange, or separable well
  • Operates in any position from a rigid, flat, mounting surface

Specs

–
Capillary Length:

8'

Max Temp (F):

65°F

Operating Temp Range:

40 to 65°F

Element Type:

Bulb

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm