Apply to be a TradeMaster!
1/2" 3-Way Pneumatic Mixing Valve, 4-8 PSI (1.2 Cv)

1/2" 3-Way Pneumatic Mixing Valve, 4-8 PSI (1.2 Cv)

SKU:
V-4332-1007
Rating:
(0)
Q&A:
(0)
1/2" 3-Way Pneumatic Mixing Valve, 4-8 PSI (1.2 Cv)
$573.42 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass
Product Highlight: Flow Capacity (Cv)
1.2 Cv
Product Highlight: Pressure Rating
4-8 PSI

Description

–
1/2" 3-Way Pneumatic Mixing Valve, 4-8 PSI (1.2 Cv)

**Image may not represent actual item.

Specs

–
Size:

1/2"

Connection Type:

Threaded

Material:

Brass

Flow Capacity (Cv):

1.2

Type:

Union Angle

Pressure Rating:

4-8 PSI

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy