Apply to be a TradeMaster!
Main product image of VSM Series II Variable Frequency Drive (230V, 7.5 HP)
Magnifying glass
Hover image to zoom

VSM Series II Variable Frequency Drive (230V, 7.5 HP)

SKU:
VS025203B-MEM00
Rating:
(0)
Q&A:
(0)
VSM Series II Variable Frequency Drive (230V, 7.5 HP)
Magnifying glass
Hover image to zoom
$1,663.60 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
7.5 HP
Product Highlight: Amperage
25 Amps

Description

–
Description
  • 7.5HP (5 kW), 230V-3 Phase In, 230V-3 Phase Out, IP20 Chassis, EMC Filter
  • Preset Application Macros, Startup Wizard, and Diagnostic Capabilities allows for quick and easy startup
  • DIN Rail and Screw Mountable Chassis — reduces installation time
  • Compact, Space Saving Design — allows for side-by-side installation resulting in less mounting space
  • Industry-Leading Efficiency — delivers energy savings to the customer. Provides integrated EMC filters and brake choppers as standard features in three-phase applications, which make the unit suitable for commercial and industrial applications
  • RS-485/Modbus® — includes a standard communication protocol
  • PID Controller — provides stand-alone, closed-loop control

Specs

–
Voltage:

230V

Horse Power:

7.5

Amperage:

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy