Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Variable Frequency Drives
VSD Series II Variable Frequency Drive (480V, 20 HP)
Brand:
Johnson Controls
SKU:
VS031410B-S0000
Rating:
(0)
Q&A:
(0)
Hover image to zoom
VS031410B-S0000 has been discontinued
Discontinued May 7, 2025
This product was discontinued by the manufacturer.
MANUALS (1)
User Guide
User Guide
This item replaces:
HVFDSD3A0010G100
Product Highlights
–
480V
20 HP
31 Amps
Description
–
Description
20HP (15KW), 480VAC, Nema Type 1, SAB Comm
Quickstart wizard built into programming of drive ensures a smooth startup
Patented Active Energy Control Algorithm achieves an additional 2% to 8% energy savings compared to competitive products
Input surge protection against voltage spikes
Real-time clock with PLC functionality
Two independent PID functions
Specs
–
Voltage:
480V
Horse Power:
20
Amperage:
31
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video