Apply to be a TradeMaster!
Main product image of VSM Series II Variable Frequency Drive (230V, 15 HP)
Magnifying glass
Hover image to zoom

VSM Series II Variable Frequency Drive (230V, 15 HP)

SKU:
VS038203B-M0000
Rating:
(0)
Q&A:
(0)
VSM Series II Variable Frequency Drive (230V, 15 HP)
Magnifying glass
Hover image to zoom
$1,799.73 each
Backorder
Backorder
Get it Tue, Sep 22 - Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Horse Power
15 HP
Product Highlight: Amperage
38 Amps

Description

Description
  • 15HP (11 kW), 230V-3 Phase In, 230V-3 Phase Out, IP20 Chassis
  • Preset Application Macros, Startup Wizard, and Diagnostic Capabilities allows for quick and easy startup
  • DIN Rail and Screw Mountable Chassis — reduces installation time
  • Compact, Space Saving Design — allows for side-by-side installation resulting in less mounting space
  • Industry-Leading Efficiency — delivers energy savings to the customer. Provides integrated EMC filters and brake choppers as standard features in three-phase applications, which make the unit suitable for commercial and industrial applications
  • RS-485/Modbus® — includes a standard communication protocol
  • PID Controller — provides stand-alone, closed-loop control

Specs

Voltage:

230V

Horse Power:

15

Amperage:

38

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy