Shop Resideo Sale
Main product image of VSM Series II Variable Frequency Drive (480V, 25 HP)
Magnifying glass
Hover image to zoom

VSM Series II Variable Frequency Drive (480V, 25 HP)

SKU:
VS038403B-M0000
Rating:
(0)
Q&A:
(0)
VSM Series II Variable Frequency Drive (480V, 25 HP)
Magnifying glass
Hover image to zoom
$2,359.46 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: Horse Power
25 HP
Product Highlight: Amperage
38 Amps

Description

–
Description
  • 25HP (18.5 kW), 480V-3 Phase In, 480V-3 Phase Out, IP20 Chassis
  • Preset Application Macros, Startup Wizard, and Diagnostic Capabilities allows for quick and easy startup
  • DIN Rail and Screw Mountable Chassis — reduces installation time
  • Compact, Space Saving Design — allows for side-by-side installation resulting in less mounting space
  • Industry-Leading Efficiency — delivers energy savings to the customer. Provides integrated EMC filters and brake choppers as standard features in three-phase applications, which make the unit suitable for commercial and industrial applications
  • RS-485/Modbus® — includes a standard communication protocol
  • PID Controller — provides stand-alone, closed-loop control

Specs

–
Voltage:

480V

Horse Power:

25

Amperage:

38

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy