Apply to be a TradeMaster!
Main product image of VSM Series II Variable Frequency Drive (480V, 25 HP)
Magnifying glass
Hover image to zoom

VSM Series II Variable Frequency Drive (480V, 25 HP)

SKU:
VS038403B-MEM00
Rating:
(0)
Q&A:
(0)
VSM Series II Variable Frequency Drive (480V, 25 HP)
Magnifying glass
Hover image to zoom
VS038403B-MEM00 has been discontinued
Discontinued June 20, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: Horse Power
25 HP
Product Highlight: Amperage
38 Amps

Description

–
Description
  • 25HP (18.5 kW), 480V-3 Phase In, 480V-3 Phase Out, IP20 Chassis, EMC Filter
  • Preset Application Macros, Startup Wizard, and Diagnostic Capabilities allows for quick and easy startup
  • DIN Rail and Screw Mountable Chassis — reduces installation time
  • Compact, Space Saving Design — allows for side-by-side installation resulting in less mounting space
  • Industry-Leading Efficiency — delivers energy savings to the customer. Provides integrated EMC filters and brake choppers as standard features in three-phase applications, which make the unit suitable for commercial and industrial applications
  • RS-485/Modbus® — includes a standard communication protocol
  • PID Controller — provides stand-alone, closed-loop control

Specs

–
Voltage:

480V

Horse Power:

25

Amperage:

38

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm