Apply to be a TradeMaster!
VSD Series III Variable Frequency Drive (480V, 5HP)

VSD Series III Variable Frequency Drive (480V, 5HP)

SKU:
VS3-005-4-UL1-0
Rating:
(0)
Q&A:
(0)
VSD Series III Variable Frequency Drive (480V, 5HP)
$1,275.05 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: Horse Power
5 HP
Product Highlight: Amperage
9 Amps

Description

–
Johnson Controls® Variable Speed Drives Series III (VSDs) control the speed of AC induction motors used in fan and pump applications. VSD Series III include the following key enhancements:
  • Sensor/Actuator (SA) bus is built-in. There is no option card.
  • Standard conformal coating
  • Available 100K short circuit current rating (SCCR) for disconnect and bypass models
  • Service switch option on bypass models
  • Broken belt software feature
  • Damper end switch logic for bypass
  • Impact resistant one piece plastic enclosure


Features:
  • Integrated common mode reduction 5% DC link choke with input surge protection
  • Variable torque rated for HVAC and HVACR demands
  • 110% variable torque overload
  • Type 1/IP21 and Type 12/IP54 enclosures available for open drive and drive only models
  • Real-time clock to support calendaring and programmable logic controller (PLC) functionality
  • Hand-off- auto (HOA) graphic LCD display and keypad to support simple menu navigation and on-screen diagnostics
  • Auto operation from keypad and two configurable soft keys
  • Conformal coated control and power boards standard provides greater resistance to environmental containments.
  • Power the control logic from an external auxiliary control panel for internal drive functions and fieldbus if necessary
  • Standard Input/Output (I/O): 8 digital inputs (DI), 1 digital output (DO), 2 analog inputs (AI), 2 analog outputs (AO), 2 form C relays (FC), 1 form A relays (FA)
  • Standard communications used to not delay a job as a result of waiting for option cards: BACnet/IP and MS/TP, Modbus TCP, Modbus Remote Terminal Unit (RTU), Johnson Controls SA bus
  • Two expansion slots to support additional I/O Variable Speed Drives Series III: Open, Bypass, and Disconnect Models Product Bulletin 2
  • Quick disconnect terminals for I/O connections to support fast and easy installation
  • Multi-color pilot light is optional on bypass and standard on disconnect models
  • Three contactor manual bypass with multi-color pilot light for when no specification is provided
  • Two contactor bypass with isolation fusing, manual bypass and mulit-color pilot light to meet isolation fusing specifications
  • Redundant Auto, Run and Fault LEDs located to replicate keypad LEDs in the event the keypad is removed
  • Two contactor bypass with optional service switch for specification matching
  • 100K SCCR for bypass panels as a standard option to keep solution price competitive when 100K SCCR is non-negotiable

Specs

–
Voltage:

480V

Horse Power:

5

Amperage:

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy