Shop Resideo Sale
Main product image of VSM Series II Variable Frequency Drive (480V, 4 HP)
Magnifying glass
Hover image to zoom

VSM Series II Variable Frequency Drive (480V, 4 HP)

SKU:
VS7D6403B-M0000
Rating:
(0)
Q&A:
(0)
VSM Series II Variable Frequency Drive (480V, 4 HP)
Magnifying glass
Hover image to zoom
$937.94 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: Horse Power
4 HP
Product Highlight: Amperage
7.6 Amps

Description

–
Description
  • 4HP (3.0 kW), 480V-3 Phase In, 480V-3 Phase Out, IP20 Chassis
  • Preset Application Macros, Startup Wizard, and Diagnostic Capabilities allows for quick and easy startup
  • DIN Rail and Screw Mountable Chassis — reduces installation time
  • Compact, Space Saving Design — allows for side-by-side installation resulting in less mounting space
  • Industry-Leading Efficiency — delivers energy savings to the customer. Provides integrated EMC filters and brake choppers as standard features in three-phase applications, which make the unit suitable for commercial and industrial applications
  • RS-485/Modbus® — includes a standard communication protocol
  • PID Controller — provides stand-alone, closed-loop control

Specs

–
Voltage:

480V

Horse Power:

4

Amperage:

7.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy