Apply to be a TradeMaster!
Main product image of VSD Series II Variable Frequency Drive (480V, 4 HP)
Magnifying glass
Hover image to zoom

VSD Series II Variable Frequency Drive (480V, 4 HP)

SKU:
VS8D0410B-S0000
Rating:
(0)
Q&A:
(0)
VSD Series II Variable Frequency Drive (480V, 4 HP)
Magnifying glass
Hover image to zoom
$843.58 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: Horse Power
4 HP
Product Highlight: Amperage
8 Amps

Description

–
Description
  • 4HP (3kW), 480VAC, Nema Type 1, SAB Comm
  • Quickstart wizard built into programming of drive ensures a smooth startup
  • Patented Active Energy Control Algorithm achieves an additional 2% to 8% energy savings compared to competitive products
  • Input surge protection against voltage spikes
  • Real-time clock with PLC functionality
  • Two independent PID functions

Specs

–
Voltage:

480V

Horse Power:

4

Amperage:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy