Apply to be a TradeMaster!
Main product image of 3/4" 2 Piece Full Port Threaded Dezincification Resistant Brass Ball Valve (600 WOG)
Magnifying glass
Hover image to zoom

3/4" 2 Piece Full Port Threaded Dezincification Resistant Brass Ball Valve (600 WOG)

Brand:
Jomar
SKU:
100-404G
Rating:
(0)
Q&A:
(0)
3/4" 2 Piece Full Port Threaded Dezincification Resistant Brass Ball Valve (600 WOG)
Magnifying glass
Hover image to zoom
We no longer carry 100-404G
Unavailable since January 9, 2024

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Port Type
Full Port

Description

–
3/4" 2 Piece Full Port Threaded Dezincification Resistant Brass Ball Valve (600 WOG)

Features
  • Compact design
  • Triple sealing stem with 2 Viton® o-rings and Hostaflon® seal
  • Blow-out proof stem
  • 100% leak tested
  • 100% Made in Italy
  • NSF 61 / NSF 372 Certified
  • Leakproof stem - Lifetime Warranty
  • 29 in-Hg vacuum rating
  • Wetted surfaces contain less than .25% lead content

Specs

–
Product Type:

Ball Valve

Size:

3/4"

Material:

Brass

WOG:

600

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm