Apply to be a TradeMaster!
Main product image of SOL-H2 Solis Ultra Bright Jobsite LED 300 Lumens Headlamp
Magnifying glass
Hover image to zoom

SOL-H2 Solis Ultra Bright Jobsite LED 300 Lumens Headlamp

SKU:
SOL-H2
Rating:
(0)
Q&A:
(0)
SOL-H2 Solis Ultra Bright Jobsite LED 300 Lumens Headlamp
Magnifying glass
Hover image to zoom
$33.95 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Ultra-Bright Illumination: Provides up to 300 lumens of brightness to light up even the darkest environments.
  • Motion Sensor Activation: Allows you to turn the light on or off with a simple hand wave for convenience.
  • Adjustable and Comfortable: Anti-slip, adjustable headband ensures a secure and comfortable fit for all head sizes.
  • Durable and Flexible: Made from high-quality silicone for enhanced durability and flexibility; rated IP54 for dust and water resistance.
  • Battery Powered: Operates on three AAA batteries (included), ideal for use in remote locations where charging isn't feasible.

Specs

–
Lumens:

300

Battery Type:

AAA

Product Type:

Light Bar

Batteries Included:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy