Apply to be a TradeMaster!
Main product image of SOL-W1 Solis Rechargeable 360-Degree 400 Lumens Pivoting Worklight
Magnifying glass
Hover image to zoom

SOL-W1 Solis Rechargeable 360-Degree 400 Lumens Pivoting Worklight

SKU:
SOL-W1
Rating:
(0)
Q&A:
(0)
SOL-W1 Solis Rechargeable 360-Degree 400 Lumens Pivoting Worklight
Magnifying glass
Hover image to zoom
$33.95 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Powerful Illumination: Delivers 400 lumens of bright light for any situation.
  • Multiple Lighting Modes: Offers various settings including high intensity, low intensity, and strobe; includes a red warning light with a strobe feature.
  • High-Capacity Battery: Equipped with an 1800 mAh rechargeable lithium-ion battery that also functions as a power bank for charging devices.
  • Adjustable Base: Features a 180-degree adjustable base for flexible positioning and optimal lighting angles.
  • Convenient Charging: Includes a USB-C port for flashlight charging and a USB-A port for charging other devices; comes with a charger indicator light.

Specs

–
Product Type:

Light Bar

Battery Type:

Rechargeable Lithium Ion

Lumens:

400

Batteries Included:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy