Apply to be a TradeMaster!
Main product image of VFL-150 Visual Fault Locator Kit w/ Visual Fault Locator VFL-25125 & FC to LC Adapter
Magnifying glass
Hover image to zoom

VFL-150 Visual Fault Locator Kit w/ Visual Fault Locator VFL-25125 & FC to LC Adapter

SKU:
VFL-150
Rating:
(0)
Q&A:
(0)
VFL-150 Visual Fault Locator Kit w/ Visual Fault Locator VFL-25125 & FC to LC Adapter
Magnifying glass
Hover image to zoom
$189.95 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Includes adapter for 1.25 mm LC connectors
  • 650 nm Class IIIA laser diode identifies faults in single and multi-mode fiber up to 3 miles long
  • Universal connector accommodates 2.5 mm ferruled connectors, such as FC, SC, and ST connectors
  • Has three different modes: Continuous wave, pulsing, and slower pulsing mode
  • Works in OTDR dead zones and is used for end-to-end visual fiber identification

Specs

–
Batteries Included:

Yes

Product Type:

Kit

Battery Type:

AAA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy