Apply to be a TradeMaster!
Main product image of Ultimate Aerator Repair Kit for Standard and Cache Style w/ Keys
Magnifying glass
Hover image to zoom

Ultimate Aerator Repair Kit for Standard and Cache Style w/ Keys

SKU:
A01079
Rating:
(0)
Q&A:
(0)
Ultimate Aerator Repair Kit for Standard and Cache Style w/ Keys
Magnifying glass
Hover image to zoom
$303.06 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Jones Stephens repair and replacement plumbing parts are designed with quality engineering and construction to be durable and reliable. All parts, components and hardware are manufactured to Jones Stephens' highest quality standards for contractors and maintenance repair professionals. Buy with confidence and be assured that our complete selection of aerator and aerator kits will get the job done.

Features:
  • Aerators and aerator inserts to fit large and small, male and female
  • Includes an assortment of Cache style recessed inserts
  • Color coded inserts for accurate flow rate determination
  • 4 Cache keys for Standard, Junior, Tiny Junior and Tom Thumb sizes
  • Meets low lead requirements
  • Recloseable compartmentalized box with descriptive lid insert
Specifications
  • Country of Origin: USA
  • Temperature Range: 40F - 160F
  • Working Temperature: 150F
  • Approved Applications: Lavatory
  • Approved Applications: Kitchen
  • Color: Chrome Plated
  • Gasket Material: Rubber
  • Thread Type: Male
  • Thread Type: Female

Specs

–
Type:

Replacement Part

Product Type:

Aerator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy