Apply to be a TradeMaster!
Main product image of Cotton Terry Cloth Towels (8 pack)
Magnifying glass
Hover image to zoom

Cotton Terry Cloth Towels (8 pack)

SKU:
B05026
Rating:
(0)
Q&A:
(0)
Cotton Terry Cloth Towels (8 pack)
Magnifying glass
Hover image to zoom
$13.87 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cotton
Product Highlight: Size
14" x 17"
Product Highlight: Color
White

Description

–
Cotton Terry Cloth Towels (8 pack)

Features:
  • 100% cotton
  • 8 pack
  • 14" x 17"
  • Super soft

Specs

–
Product Type:

Cleaning Towel

Material:

Cotton

Size:

14" x 17"

Color:

White

Quantity:

8

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy