Apply to be a TradeMaster!
Main product image of 2" Basket Strainer Locknut (Bag of 25)
Magnifying glass
Hover image to zoom

2" Basket Strainer Locknut (Bag of 25)

SKU:
B10091
Rating:
(2)
Q&A:
(0)
2" Basket Strainer Locknut (Bag of 25)
Magnifying glass
Hover image to zoom
$54.48 each
In Stock
In Stock
Get 24 Fri, Oct 16 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Die Cast Zinc

Description

–
2" Basket Strainer Locknuts

Specs

–
Size:

2"

Material:

Die Cast Zinc

Type:

Locknut

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes, we will purchase this item again

Supplyhouse only handles quality products period. And they give 100 % attention and response to our needs and requirements. Very happy
The Rock
Milan, MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect

fits
chuck9864
pittston pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy