Apply to be a TradeMaster!
Main product image of 2" OD Sink Hole Cover w/ Washer (Stainless Steel), B10202
Magnifying glass
Hover image to zoom

2" OD Sink Hole Cover w/ Washer (Stainless Steel), B10202

SKU:
B10202
Rating:
(1)
Q&A:
(0)
2" OD Sink Hole Cover w/ Washer (Stainless Steel), B10202
Magnifying glass
Hover image to zoom
$3.55 each
BOX UP & SAVE 10%
$80.25 box of 25
$3.21 each
In Stock
In Stock
Get 47 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
2"
Product Highlight: Material
Stainless Steel

Description

–
2" OD Sink Hole Cover w/ Washer (Stainless Steel)

Specs

–
Finish:

Chrome

Size:

2"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not the correct finish 3 times.

Never got the correct finish. No body can grab the correct part and send it. I only needed the stainless finish and 3 times got chrome. I have all these covers that I can't use now.
Stanley
Susanville
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy