Apply to be a TradeMaster!
Main product image of 1-3/4" OD Sink Hole Cover w/ Wing Nut (Antique Brass), B1020AB
Magnifying glass
Hover image to zoom

1-3/4" OD Sink Hole Cover w/ Wing Nut (Antique Brass), B1020AB

SKU:
B1020AB
Rating:
(1)
Q&A:
(0)
1-3/4" OD Sink Hole Cover w/ Wing Nut (Antique Brass), B1020AB
Magnifying glass
Hover image to zoom
$12.04 each
In Stock
In Stock
Get 75 Mon, Oct 12 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Antique Brass

Description

–
1-3/4" OD Sink Hole Cover w/ Wing Nut (Antique Brass)

Specs

–
Size:

1-3/4"

Material:

Stainless Steel

Finish:

Antique Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Plenty of choices

This hole cover was the perfect solution to an innocuous problem. I appreciate that Supply House offered more than one finish, which happened to include a match for my sink faucet.
Retired Bull
North Dakota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy