Apply to be a TradeMaster!
Main product image of 1-3/4" OD Sink Hole Cover w/ Wing Nut (Biscuit)
Magnifying glass
Hover image to zoom

1-3/4" OD Sink Hole Cover w/ Wing Nut (Biscuit)

SKU:
B1020BI
Rating:
(0)
Q&A:
(0)
1-3/4" OD Sink Hole Cover w/ Wing Nut (Biscuit)
Magnifying glass
Hover image to zoom
B1020BI has been discontinued
Discontinued December 14, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1-3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Biscuit

Specs

–
Size:

1-3/4"

Material:

Stainless Steel

Finish:

Biscuit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm