Apply to be a TradeMaster!
Main product image of White Standard Molded Wood Seat, Elongated Closed Front w/ Cover
Magnifying glass
Hover image to zoom

White Standard Molded Wood Seat, Elongated Closed Front w/ Cover

SKU:
C002WD00
Rating:
(1)
Q&A:
(0)
White Standard Molded Wood Seat, Elongated Closed Front w/ Cover
Magnifying glass
Hover image to zoom
$20.67 each
In Stock
In Stock
Get 2 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Wood
Product Highlight: Height (Inches)
2" Height

Description

–
Features:
  • Durable Molded Wood
  • Multi-coat high gloss enamel paint
  • UV paint color protection
  • Color matching hinge and bumpers
  • Corrosion resistant stainless steel screws
  • Corrosion proof nuts and bolts

Specs

–
Color:

White

Material:

Wood

Height (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good price, fast delivery, but scratches in the finish

I've bought two of these seats and both of them have had small blemishes on the seat cover, even though they are shrink wrapped. Install is easy, good price and fast delivery.
ATX Buyer
Austin, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy