Apply to be a TradeMaster!
Main product image of Deluxe Molded Wood Elongated Toilet Seat w/ Chrome Hinge - White
Magnifying glass
Hover image to zoom

Deluxe Molded Wood Elongated Toilet Seat w/ Chrome Hinge - White

SKU:
C014WD00CH
Rating:
(0)
Q&A:
(0)
Deluxe Molded Wood Elongated Toilet Seat w/ Chrome Hinge - White
Magnifying glass
Hover image to zoom
$48.06 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Wood

Description

–
Jones Stephens residential wood toilet seats are known for their high quality, designer styles, innovative features, and consumer comfort. Crafted in durable molded wood, this toilet seat is finished in a multi-coat, high-gloss enamel paint with UV paint color protection. Four color-matching bumpers are positioned on the ring for added stability, and elegant metal hinges add the perfect designer touch to match existing bathroom decor. Made with the highest quality materials, Jones Stephens' toilet seats provide the perfect fit and function for your bathroom design needs.

Features:
  • Constructed of durable molded wood
  • Multi-coat high gloss enamel paint
  • Elegant metal hinges
  • Four bumpers on ring for stability
  • Corrosion resistant stainless steel screws and mounting hardware

Specs

–
Color:

White

Material:

Wood

Features:

Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy