Apply to be a TradeMaster!
Main product image of EZ Close Deluxe Molded Wood Toilet Seat w/ Elongated Closed Front - White
Magnifying glass
Hover image to zoom

EZ Close Deluxe Molded Wood Toilet Seat w/ Elongated Closed Front - White

SKU:
C014WDS-00
Rating:
(0)
Q&A:
(0)
EZ Close Deluxe Molded Wood Toilet Seat w/ Elongated Closed Front - White
Magnifying glass
Hover image to zoom
$42.00 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Wood

Description

–

This elongated Comfort Seat is a deluxe toilet seat made of white colored molded wood with plastic hinges. It has a regular closed front with a cover. This is very simple to install - only needing a screw driver. It is corrosion proof and comes with self-aligning hardware.


Features:

  • Specially formulated wood composition ensures strength and durability
  • Multi-coat surface finish provides a beautiful, long-lasting and durable finish
  • Factory installed hinges ensure perfect alignment between the cover and seat
  • Simple to install, corrosion proof, self-aligning hardware
  • Color matched bumpers provide a decorative finish
  • Clean with Warm Soapy Water
  • Color coordinated hinges and bumpers. Four bumpers on ring for added stability
  • Anti-Microbial Paint fight the growth of odor causing bacteria. UV Paint additive maintains original color
  • 1 Year Limited Warranty

Specs

–
Color:

White

Material:

Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy