Apply to be a TradeMaster!
Main product image of 1/4" x 1-3/4" Closet Bolts w/ Oval Washer (box of 100 each)
Magnifying glass
Hover image to zoom

1/4" x 1-3/4" Closet Bolts w/ Oval Washer (box of 100 each)

SKU:
C02020B
Rating:
(0)
Q&A:
(0)
1/4" x 1-3/4" Closet Bolts w/ Oval Washer (box of 100 each)
Magnifying glass
Hover image to zoom
C02020B has been discontinued
Discontinued June 10, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
1/4" x 1-3/4" Closet Bolts w/ Oval Washer (box of 50 pairs)
SKU:C02020
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/4" x 1-3/4"
Product Highlight: Material
Brass

Description

–
1/4" x 1 3/4" Closet Bolts w/ Oval Washer (100 each), brass bolts, Stainless washers, and nickel plated acorn nuts

Specs

–
Size:

1/4" x 1-3/4"

Material:

Brass

Type:

Bolts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm