Apply to be a TradeMaster!
Main product image of 5/16" x 1-3/4" Closet Bolts w/ Round Washer (box of 100 each)
Magnifying glass
Hover image to zoom

5/16" x 1-3/4" Closet Bolts w/ Round Washer (box of 100 each)

SKU:
C02032B
Rating:
(0)
Q&A:
(0)
5/16" x 1-3/4" Closet Bolts w/ Round Washer (box of 100 each)
Magnifying glass
Hover image to zoom
C02032B has been discontinued
Discontinued October 19, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
5/16" x 1 3/4"
Product Highlight: Material
Brass

Description

–
5/16" x 1 3/4" Closet Bolts w/ Round Washer (100 each) (100 each), brass bolts, Stainless washers, and nickel plated acorn nuts

Specs

–
Size:

5/16" x 1 3/4"

Material:

Brass

Type:

Bolts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm