Apply to be a TradeMaster!
Main product image of 5/16" x 3-1/2" Closet Bolts w/ Round Washer (box of 100 each)
Magnifying glass
Hover image to zoom

5/16" x 3-1/2" Closet Bolts w/ Round Washer (box of 100 each)

SKU:
C02034B
Rating:
(0)
Q&A:
(0)
5/16" x 3-1/2" Closet Bolts w/ Round Washer (box of 100 each)
Magnifying glass
Hover image to zoom
$131.67 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16" x 3 1/2"
Product Highlight: Material
Brass

Description

–
5/16" x 3 1/2" Closet Bolts w/ Round Washer (100 each) (100 each), brass bolts, Stainless washers, and nickel plated acorn nuts

Specs

–
Size:

5/16" x 3 1/2"

Material:

Brass

Type:

Bolts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy