Apply to be a TradeMaster!
Main product image of 1/4" x 2-1/2" Brass Closet Screws w/ Round Washer (box of 50 pairs)
Magnifying glass
Hover image to zoom

1/4" x 2-1/2" Brass Closet Screws w/ Round Washer (box of 50 pairs)

SKU:
C02310
Rating:
(0)
Q&A:
(0)
1/4" x 2-1/2" Brass Closet Screws w/ Round Washer (box of 50 pairs)
Magnifying glass
Hover image to zoom
$100.00 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 2 1/2"
Product Highlight: Material
Brass

Description

–
1/4" x 2 1/2" Brass Closet Screws w/ Round Washer (box of 50 pairs)

Specs

–
Size:

1/4" x 2 1/2"

Material:

Brass

Type:

Screw

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy