Apply to be a TradeMaster!
Main product image of 5/16" x 3-1/2" Brass Plated Bolt (Box of 100)
Magnifying glass
Hover image to zoom

5/16" x 3-1/2" Brass Plated Bolt (Box of 100)

SKU:
C02805
Rating:
(0)
Q&A:
(0)
5/16" x 3-1/2" Brass Plated Bolt (Box of 100)
Magnifying glass
Hover image to zoom
C02805 has been discontinued
Discontinued October 19, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
5/16" x 3 1/2"
Product Highlight: Finish
Brass

Description

–
5/16" x 3 1/2" Brass Plated Bolt (Box of 100)

Specs

–
Size:

5/16" x 3 1/2"

Finish:

Brass

Type:

Bolts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm