Apply to be a TradeMaster!
Main product image of 1/4" x 1-3/4" Brass Bolt (Box of 100)
Magnifying glass
Hover image to zoom

1/4" x 1-3/4" Brass Bolt (Box of 100)

SKU:
C02820
Rating:
(0)
Q&A:
(0)
1/4" x 1-3/4" Brass Bolt (Box of 100)
Magnifying glass
Hover image to zoom
C02820 has been discontinued
Discontinued March 8, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/4" x 1-3/4"
Product Highlight: Material
Brass

Specs

–
Size:

1/4" x 1-3/4"

Material:

Brass

Type:

Bolts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm