Apply to be a TradeMaster!
Main product image of 1/4" x 2-1/4" Brass Snap-off Bolt
Magnifying glass
Hover image to zoom

1/4" x 2-1/4" Brass Snap-off Bolt

SKU:
C02825
Rating:
(0)
Q&A:
(0)
1/4" x 2-1/4" Brass Snap-off Bolt
Magnifying glass
Hover image to zoom
We no longer carry C02825
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Size
5/16" x 3 1/2"
Product Highlight: Material
Brass

Description

–
Brass Snap-off Bolt

Specs

–
Size:

5/16" x 3 1/2"

Material:

Brass

Type:

Bolts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm