Apply to be a TradeMaster!
Main product image of Oval Stainless Steel Washer (Box of 100)
Magnifying glass
Hover image to zoom

Oval Stainless Steel Washer (Box of 100)

SKU:
C02850
Rating:
(4)
Q&A:
(1)
Oval Stainless Steel Washer (Box of 100)
Magnifying glass
Hover image to zoom
$50.78 each
In Stock
In Stock
Get 37 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
Oval Stainless Steel Washer - 100

Specs

–
Material:

Stainless Steel

Type:

Washer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excellent Product Selection and Outstanding Service

There is not a lot to be said about oval stainless steel washers other than they are what I expected to receive and pricing was competitive. I am always pleased with the selection of quality products available from SupplyHouse.com, the timeliness of shipment and outstanding service
LarryR
Cambria, WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

It works for what I need them for. When I need more I'll be back
Mark
Aurora Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i build hot rods, they worked great for what i'm doing

body washers in tight spacer
danny
rough and ready calif
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Oblong/oval stainless washers

I was seeking oblong/oval stainless washers exactly 1-inch wide X 1.5 inches long with constant-radius rounded ends to replace the original mild steel washers in old Jaguars. These did not fit my requirements either in dimensions or shape. They will be useful in other applications, though.
Gerry
Limestone, Tennessee
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size are these washers??

Asked by David 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

1-15/16” Length x 13/16” Width x 5/16” Inside Diameter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy