Apply to be a TradeMaster!
Main product image of Float Ball, (4" x 5") copper, (box of 12)
Magnifying glass
Hover image to zoom

Float Ball, (4" x 5") copper, (box of 12)

SKU:
C05041
Rating:
(1)
Q&A:
(0)
Float Ball, (4" x 5") copper, (box of 12)
Magnifying glass
Hover image to zoom
$186.99 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 5"
Product Highlight: Material
Copper

Description

–
Float Ball, 4" X 5" copper

Specs

–
Size:

4" x 5"

Material:

Copper

Type:

Float Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Fast shipping and high quality product

I use these floats to make custom copper birdhouses. They are perfect for my art business
Pteverest
Huntsville, AL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy