Apply to be a TradeMaster!
Main product image of 1" x 1-1/8" x 10" Brass Overflow Tube
Magnifying glass
Hover image to zoom

1" x 1-1/8" x 10" Brass Overflow Tube

SKU:
C05042
Rating:
(5)
Q&A:
(0)
1" x 1-1/8" x 10" Brass Overflow Tube
Magnifying glass
Hover image to zoom
$13.35 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1 1/8" x 10"
Product Highlight: Material
Brass

Description

–
1" x 1 1/8" x 10" Brass Overflow Tube, 22 gauge

Specs

–
Size:

1" x 1 1/8" x 10"

Material:

Brass

Type:

Tube

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.2 out of 5 reviews
100% would recommend this product
4.2
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
40%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Glad I was able to find it!

Wasn't sure that I was going to be able to find the brass overflow tube for this old toilet. Found a replacement here and it solved that problem, Price was reasonable, delivery was good, job is done. Thank you
KJ
Wilmington, De
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great hard to find item,

I would buy again. The tube worked out great. I would recommend SupplyHouse to anyone. Super service and fast delivery.
Spo
Bridgewater, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would buy again

Replacement Part for our toilet, Is a very good product, if needed again i would reorder. Thanks for the fast service
Norm
Calif.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Low quality, but it worked for me

I used this to replace a 1" brass overflow tube that had broken off right at the threads. The replacement tube is made of thin metal, and I'm not convinced it won't eventually have the same problem. But the price was very good. The biggest issue is that the new overflow tube arrived with a big dent in the 1-1/8" side. If I had needed to use that threaded side, it would not have worked. Luckily, I only needed the 1" side to be functional. So, it's flimsy enough to get dented, and unfortunately, nobody at SupplyHouse caught the damage.
Jeff
Royal Oak, MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Overflow tube

Product was OK. Thinner than hardware storer tubes but price was 6 star. Was 1/4 the price of local hardware stores ( the ones that had it ) Service was 10 star. Great. Will be ongoing customer.
HandyMike
Whittier, Ca
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy