Apply to be a TradeMaster!
Main product image of Molded Wood Toilet Seat, Elongated Closed Square Front w/ Cover (White)
Magnifying glass
Hover image to zoom

Molded Wood Toilet Seat, Elongated Closed Square Front w/ Cover (White)

SKU:
C050WD00
Rating:
(0)
Q&A:
(0)
Molded Wood Toilet Seat, Elongated Closed Square Front w/ Cover (White)
Magnifying glass
Hover image to zoom
$40.22 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Wood
Product Highlight: Shape
Elongated, Square
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Warranty

Description

–

Jones Stephens residential wood toilet seats are known for their high quality, designer styles, innovative features, and consumer comfort. Crafted in durable MDF wood, this toilet seat has a square front designed to fit Eljer Emblem toilets. It is finished in a multi-coat, high-gloss enamel paint with UV paint color protection. Four color-matching bumpers are positioned on the ring for added stability, and adjustable top-mount and coordinated hinges make for easy installation and use. The adjustable hinge allows for front-to-back positioning so the seat fits perfectly on the bowl. Made with the highest quality materials, Jones Stephens' toilet seats provide the perfect fit and function for your bathroom design needs.


Features:

  • Square front designed to fit Eljer Emblem toilets
  • Constructed of durable MDF wood
  • Multi-coat high gloss enamel paint
  • Adjustable, color matching top mount hinges allow for the perfect fit on the bowl
  • Includes non-skid rubberized pads
  • Corrosion resistant plastic mounting hardware

Specifications

  • Country of Origin: China
  • Material: Wood
  • Hinge Color: White
  • Toilet Seat Shape: Elongated
  • Color: White
  • Fits Brand: Eljer
  • Nut Material: Plastic
  • Toilet Seat Feature: Adjustable
  • Warranty: 1 Year

Specs

–
Material:

Wood

Shape:

Elongated

Square

Color:

White

Features:

Cover

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy