Apply to be a TradeMaster!
Main product image of 1-3/4" OD Sink Hole Cover (Polished Stainless Brass), C06020
Magnifying glass
Hover image to zoom

1-3/4" OD Sink Hole Cover (Polished Stainless Brass), C06020

SKU:
C06020
Rating:
(0)
Q&A:
(0)
1-3/4" OD Sink Hole Cover (Polished Stainless Brass), C06020
Magnifying glass
Hover image to zoom
$24.05 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-3/4"
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Stainless

Description

–
1-3/4" OD Sink Hole Cover (Polished Stainless Brass)

Specs

–
Size:

1-3/4"

Material:

Brass

Finish:

Polished Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy