Apply to be a TradeMaster!
Main product image of Deluxe Plastic Elongated Contemporary Toilet Seat w/ Closed Front - White
Magnifying glass
Hover image to zoom

Deluxe Plastic Elongated Contemporary Toilet Seat w/ Closed Front - White

SKU:
C1042-00
Rating:
(1)
Q&A:
(0)
Deluxe Plastic Elongated Contemporary Toilet Seat w/ Closed Front - White
Magnifying glass
Hover image to zoom
$30.63 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–
Residential Collection Contemporary Elongated Front Toilet Seat

ComfortSeats has taken the manufacturing of toilet seats to a new level of engineering and design excellence. Combining elements of old-world craftsmanship with the newest tooling, fabrication and assembly processes available, each ComfortSeat is crafted to ensure the highest quality and durability.

Elongated, closed front toilet seat with cover.

Features:
  • For use with elongated bowl toilets.
  • Constructed of heavy weight, injection molded solid plastic.
  • Features molded-in bumpers and matching adjustable hinge.
  • Includes corrosion proof nuts and bolts.
  • Factory-installed "living" hinge covers with stainless steel pintels.

Specs

–
Color:

White

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy install, good product

Simple, easy toilet seat
Knoxpro Plumbing
Knoxville
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy