Apply to be a TradeMaster!
Main product image of Deluxe Plastic Elongated Contemporary Anti-Microbial Toilet Seat w/ Closed Front - Biscuit
Magnifying glass
Hover image to zoom

Deluxe Plastic Elongated Contemporary Anti-Microbial Toilet Seat w/ Closed Front - Biscuit

SKU:
C1042-02
Rating:
(0)
Q&A:
(0)
Deluxe Plastic Elongated Contemporary Anti-Microbial Toilet Seat w/ Closed Front - Biscuit
Magnifying glass
Hover image to zoom
C1042-02 has been discontinued
Discontinued September 6, 2019
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Color
Biscuit
Product Highlight: Material
Plastic

Description

–
Features:
  • Anti-Microbial
  • Hand-Selected premium grade wood for beauty and durability
  • Factory installed hinges ensure perfect alignment between the cover and seat
  • Simple to install, corrosion proof, self-aligning hardware
  • Stainless Steel hinge screws eliminated rust
  • Multi-coat surface finish provides a beautiful, long-lasting and durable finish

Specs

–
Color:

Biscuit

Features:

Anti-Microbial

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.