Apply to be a TradeMaster!
Main product image of Plastic Toilet Seat, Elongated Closed Square Front w/ Cover (White)
Magnifying glass
Hover image to zoom

Plastic Toilet Seat, Elongated Closed Square Front w/ Cover (White)

SKU:
C1050S00
Rating:
(0)
Q&A:
(0)
Plastic Toilet Seat, Elongated Closed Square Front w/ Cover (White)
Magnifying glass
Hover image to zoom
$70.22 each
In Stock
In Stock
Get 8 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic
Product Highlight: Shape
Square, Elongated
Product Highlight: Warranty
1 Year Warranty

Description

–

Jones Stephens residential plastic toilet seats are known for their high quality, designer styles, innovative features, and consumer comfort. Crafted from injection-molded, durable polypropylene plastic, this toilet seat has a square front designed to fit Eljer Emblem toilets. Four color-matching bumpers are positioned on the ring for added stability, and adjustable top-mount and coordinated hinges make for easy installation and use. The slow-close lid prevents slamming and the adjustable hinge allows for front-to-back positioning so the seat fits perfectly on the bowl. Made with the highest quality materials, Jones Stephens' toilet seats provide the perfect fit and function for your bathroom design needs.


Features

  • Square front designed to fit Eljer Emblem toilets
  • Constructed of injection molded durable polypropylene plastic with UV protection
  • Adjustable, color matching top mount hinges allow for the perfect fit on the bowl
  • Slow-Close damper system to prevent slamming of the lid
  • Includes non-skid rubberized pads
  • Corrosion resistant plastic mounting hardware

Specifications

  • Country of Origin: China
  • Material: Plastic
  • Hinge Color: White
  • Toilet Seat Shape: Elongated
  • Color: White
  • Fits Brand: Eljer
  • Nut Material: Plastic
  • Toilet Seat Features: Adjustable, Slow-Close
  • Warranty: 1 Year

Specs

–
Color:

White

Material:

Plastic

Shape:

Square

Elongated

Warranty:

1 Year

Features:

Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy