Apply to be a TradeMaster!
Main product image of White Deluxe Commercial Elongated Anti Microbial Toilet Seat, Self Sustaining
Magnifying glass
Hover image to zoom

White Deluxe Commercial Elongated Anti Microbial Toilet Seat, Self Sustaining

SKU:
C106SSCAM-00
Rating:
(2)
Q&A:
(0)
White Deluxe Commercial Elongated Anti Microbial Toilet Seat, Self Sustaining
Magnifying glass
Hover image to zoom
$33.49 each
In Stock
In Stock
Get 3 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Polypropylene

Description

–
Features:
  • Anti-Microbial additive fights growth of odor causing bacteria
  • Strong and Durable - Injection molded of High-Impact, chemically resistant polypropylene
  • Ergonomically designed for comfort and quality
  • Seat bumpers are "Molded-In" for extra strength and durability, never need replacing
  • Ultra-Violet Protection Molded into each seat to prevent color fading
  • Simple to install - only requires a adjustable wrench, non-skid rubberized bushing to minimize movement and potential loosing, corrosion proof, self-aligning hardware
  • Hinge Post and installation hardware are made from high grade 304 Stainless Steel. Includes rubberized non-skid busing that minimizes movement and potential of seat becoming loose
  • Made of High Impact Polypropylene Plastic. Cleans easily with warm soapy water
  • 1 Year Limited Warranty

Specs

–
Type:

Self-Sustaining

Color:

White

Material:

Polypropylene

Features:

Anti-Microbial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The perfect seat for a throne

OK, that may be a stretch. The seat seems to be made well and was an easy install. The real test is how it last over time. Shipping was quick and everything arrived undamaged.
Doug
Monticello, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement

Purchased 3 of these seats, very nice quality and all the hardware were with them, so easy replacement
Peter D
Palm Coast
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy