Apply to be a TradeMaster!
Main product image of Black Deluxe Commercial Elongated Anti Microbial Plastic Toilet Seat, Check Hinge, Open Front Less Cover
Magnifying glass
Hover image to zoom

Black Deluxe Commercial Elongated Anti Microbial Plastic Toilet Seat, Check Hinge, Open Front Less Cover

SKU:
C106SSCAM-90
Rating:
(0)
Q&A:
(0)
Black Deluxe Commercial Elongated Anti Microbial Plastic Toilet Seat, Check Hinge, Open Front Less Cover
Magnifying glass
Hover image to zoom
C106SSCAM-90 has been discontinued
Discontinued October 19, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Polypropylene

Description

–
Features:
  • Injection molded durable polypropylene plastic with UV protection
  • External self-sustaining hinge holds at 11 degrees before and beyond vertical
  • Ergonomical comfort curve seat design
  • 304 stainless steel hinge post and hardware
  • Built-in bumpers
  • Anti-skid rubberized bushing
  • Hinges are hidden by seat - no pinching

Specs

–
Type:

Self-Sustaining

Color:

Black

Material:

Polypropylene

Features:

Anti-Microbial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm